Ford Meter Box 1 in. Male Iron Pipe Swivel for CHFSW Copperhorn FCHS834NL

DESCRIPTION

Ford Meter Box 1 in. Male Iron Pipe Swivel for CHFSW Copperhorn

FCHS834NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Size
1 in x 1 in