1 in. MIP Swivel x Pack Joint Brass Coupling

Part #FC8644Q  |  Item #1828818  |  Manufacturer Part #C86-44-Q

$33.81 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #FC8644Q | Item #1828818 | Mfr. Part #C86-44-Q

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.81 /EACH

    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIPS

End Connection 2: Pack Joint

End Connections: MIPS x Pack Joint

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Waterworks Application: Water