Ford Meter Box

1 in. MIP x CTS Quick Joint Brass Corporation Stop

Part #FF11004Q  |  Item #881544  |  Manufacturer Part #F1100-4-Q

$59.36 EACH

Inlet Service Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  6
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: CTS Quick Joint

End Connections: MIP x CTS Quick Joint

Inlet Service Size: 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-9/16 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in

Waterworks Application: Water