Ford Meter Box 1 in. Pack Joint Brass Ball Valve Curb Stop FB66444WNL

1 in. Pack Joint Brass Ball Valve Curb Stop

Part #FB66444WNL  |  Item #4409919  |  Manufacturer Part #B66-444W-NL

$239.78 EACH

Inlet Service Size:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: Pack Joint

End Connections: Pack Joint

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in