DESCRIPTION

  • Bolt is 5/16" slotted hex head Silicon Bronze for saddles sized 1 1/2" thru 8"
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Style A - hinged design

Ford Meter Box 1 in. PVC IPS Brass Double Strap Saddle

FS71404

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
IPS
Fits Pipe Size
4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
4-1/2 in
Tap Size
1 in
Waterworks Application
Water