DESCRIPTION

Ford Meter Box 1 in. Quick Joint x FIP Ball Valve

FB41344WQNL

Manufacturer Part #: B41-344W-Q-NL

Inlet Service Size:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 2
FIP
End Connections
Quick Joint x FIP
Lead Law Compliant
Yes
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Print