1 in. Quick Joint x FIPT Brass Stop with Rubber O-ring
1 in. Quick Joint x FIPT Brass Stop with Rubber O-ring
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Quick Joint
- End Connection 2:
- FPT
- End Connections:
- Quick Joint x FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-19/32 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure Class:
- 300#
- Valve Size:
- 1 in
- Valve Type:
- Ball Curb Valve
- Weight:
- 2.5 lb