DESCRIPTION

Ford Meter Box 1 in. Service Valve

FAV91324WNL

Inlet Service Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY