This product requires certification to purchase.

1 in. Pack Joint x Meter Swivel Nut Water Service Brass Stop

Ford Meter Box

1 in. Pack Joint x Meter Swivel Nut Water Service Brass Stop

  • Fast #
  • Part #FKV73444WAWTNL
  • Item #3857185
  • Manufacturer Part #KV73-444W-AWT-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Pack Joint x Meter Swivel Nut Water Service Brass Stop

  • Fast #
  • Part #FKV73444WAWTNL
  • Item #3857185
  • Manufacturer Part #KV73-444W-AWT-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Meter Swivel Nut
End Connections
Pack Joint x Meter Swivel Nut
Inlet Service Size
1 in
Length
1-15/16 in
Pressure - Maximum
100 psi
Valve Size
1 in
Weight
3.2853 lb
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material
EPDM
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes