1 x 3/4 x 3/4 in. CTS x MIP Water Service Brass U Branch
1 x 3/4 x 3/4 in. CTS x MIP Water Service Brass U Branch
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The product has the letters “NL” cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
- Copper conforms to ASTM B75 or B88, UNS C12200
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- End Connection 1:
- Grip Joint
- End Connection 2:
- MIPT
- End Connection 3:
- MIPT
- End Connections:
- Grip Joint x MIPT x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, U Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/32 in
- Material:
- Bronze, Copper, Plastic, Rubber
- Material Type:
- EPDM, Nylon
- Width:
- 36 in