1 x 3/4 x 3/4 in. Flared x MIPT Water Service Brass U Branch Piece

You last purchased this on
 
Ford Meter Box

1 x 3/4 x 3/4 in. Flared x MIPT Water Service Brass U Branch Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 x 3/4 x 3/4 in. Flared x MIPT Water Service Brass U Branch Piece

  • Fast #
  • Part #FU2843125NL
  • Item #4409291
  • Manufacturer Part #U28-43-125-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Flare x MIPT x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Width:
12-1/2 in