Ford Meter Box
1 x 3/4 x 3/4 in. Grip Joint CTS Brass Wye Branch
Part #FY44243GNL | Item #4408898 | Manufacturer Part #Y44-243-G-NL
Product Details
Specifications
ANSI Specifications: ANSI 61
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: Grip Joint
End Connection 2: Grip Joint
End Connection 3: Grip Joint
End Connections: Grip Joint
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1 in x 3/4 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61