Ford Meter Box
1 x 3/4 x 3/4 in. Grip Joint x Meter Swivel U Branch
Part #FU6843GNL | Item #4409060 | Manufacturer Part #U68-43-G-NL
$101.79
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: Grip Joint
End Connection 2: MIPS
End Connection 3: MIPS
End Connections: Grip Joint x MIPS
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1 in x 3/4 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass