Ford Meter Box
1 x 3/4 x 3/4 in. Grip Joint x MIP Water Service Brass U Branch
Part #FU4843GNL | Item #4409489 | Manufacturer Part #U48-43-G-NL
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: Grip Joint
End Connection 2: MIPS
End Connection 3: MIPS
End Connections: Grip Joint x MIPS
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1 in x 3/4 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass