DESCRIPTION

Ford Meter Box 10 in. CC Ductile Iron Black Double Strap Saddle

FF2021110CC

Tap Size:

SPECIFICATIONS

Coating
Black
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
11-1/10 in
Range in
10.75 in - 11.10 in
Tap Size
1-1/2 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY