DESCRIPTION

Ford Meter Box 10 in. IP Iron Double Strap Saddle for C900 PVC Pipe

FFS2021110IP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
10 in
Material
Ductile Iron
NSF Certified
No
Outside Diameter
11-1/10 in
Range in
10.75 in - 11.10 in
Tap Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY