DESCRIPTION

Ford Meter Box 10 in. PVC Ductile Iron Double Strap Saddle

FF2021110IP

Tap Size:

SPECIFICATIONS

Coating
Black
End Connection 1
IP
Fits Pipe Size
10 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
11.10 in - 10.75 in
Tap Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY