DESCRIPTION

Ford Meter Box 10 in. Stainless Steel Repair Clamp 2.35 - 2.63 in. OD

FF126310

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
2 in
Length
10 in
Material
Stainless Steel
Material Type
304

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday