This product requires certification to purchase.

10 x 1-1/2 in. CC 316 Stainless Steel Single Band Saddle for C900 Pipe 10.75 - 11.10 in.

You last purchased this on
 
Ford Meter Box

10 x 1-1/2 in. CC 316 Stainless Steel Single Band Saddle for C900 Pipe 10.75 - 11.10 in.

  • Fast #
  • Part #FFS3131110CC6
  • Item #4526103
  • Manufacturer Part #FS313-1110-CC6
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

10 x 1-1/2 in. CC 316 Stainless Steel Single Band Saddle for C900 Pipe 10.75 - 11.10 in.

  • Fast #
  • Part #FFS3131110CC6
  • Item #4526103
  • Manufacturer Part #FS313-1110-CC6
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
10.75 in - 11.10 in
Tap Size:
1-1/2 in