10 x 1-1/2 in. IP Double Strap Saddle
10 x 1-1/2 in. IP Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.75 in - 11.10 in
- Tap Size:
- 1-1/2 in