10 x 1-1/2 in. IP Double Strap Saddle
10 x 1-1/2 in. IP Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- Body made of high strength ductile iron per ASTM A536
- Double wide band and 5/8" UNC threaded studs of 18-8 type 304 stainless steel. For saddles 3" or smaller, studs are 1/2"
- Gasket is EPDM rubber, ASTM D2000
- Finish on saddle body is fusion-bonded epoxy coating
- UL Classified to ANSI/NSF Standard 61
Specifications
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.75 in - 11.10 in
- Tap Size:
- 1-1/2 in