10 x 1-1/2 in. CC Ductile Iron Epoxy Double Strap Saddle

Part #FFC2021110CC6  |  Item #400860  |  Manufacturer Part #FC202-1110-CC6

$180.61 EACH
(Pricing is for 1-1/2 in)

Tap Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2000]

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 10 in

Material: [Ductile Iron, Stainless Steel]

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 10.75 in - 11.10 in

Tap Size: 1-1/2 in