10 x 1 in. IP Bronze Double Strap Saddle
10 x 1 in. IP Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 1 in