10 x 10 in. Stainless Steel Repair Clamp (11.44 - 11.04 in.)

You last purchased this on
 
Ford Meter Box

10 x 10 in. Stainless Steel Repair Clamp (11.44 - 11.04 in.)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

10 x 10 in. Stainless Steel Repair Clamp (11.44 - 11.04 in.)

  • Fast #
  • Part #FF1114410
  • Item #889022
  • Manufacturer Part #F1-1144-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
10 in
Length:
10 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304L
Range (in):
11.44 in - 11.04 in