Ford Meter Box

10 x 10 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

Part #FFAST11154  |  Manufacturer Part #FAST-1115-4

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM D-2000, ASTM A-36, ASTM A-240]

AWWA Specifications: [AWWA C-228, AWWA C-207]

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in x 10 in x 4 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 10.75 in - 11.15 in

Tap Size: 4 in