10 x 4 in. 304L Stainless Steel Repair Clamp 4.74 - 5.1 in. OD

Part #FF151410N  |  Item #3790142  |  Manufacturer Part #F1-514-10-N

$203.95 EACH

Length:

10 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Fits Pipe Size: 4 in

Length: 10 in

Material: Stainless Steel

Material Type: 304L