10 x 4 in. Carbon Steel Tapping Sleeve
10 x 4 in. Carbon Steel Tapping Sleeve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-36, ASTM A-242
- AWWA:
- AWWA C-111, AWWA C-223
- Coating:
- Black, Black Epoxy
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Reducing
- Length:
- 16 in
- MSS:
- MSS SP-60
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 11.03 in - 11.47 in
- Tap Size:
- 4 in