This product requires certification to purchase.

11/16 in. Drill Bit

You last purchased this on
 
Ford Meter Box

11/16 in. Drill Bit

  • Fast #
  • Part #SLHFDMD3NL
  • Item #7906771
  • Manufacturer Part #DMD3NL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

11/16 in. Drill Bit

  • Fast #
  • Part #SLHFDMD3NL
  • Item #7906771
  • Manufacturer Part #DMD3NL
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Corporation Stop
Bit Diameter(s) (In):
11/16 in
Magnetic:
No
Shank Size:
11/16 in
Tool Type:
Drill Bit
UL Listed:
Yes