DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Ford Meter Box 12-1/2 x 6 in. Stainless Steel Repair Clamp 6.56 - 6.96 in. OD

FFS1696125

Length:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
12-1/2 in
Material
Stainless Steel
Range in
6.56 in - 6.96 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY