12 in. 350# Restrainer

You last purchased this on
 
Ford Meter Box

Uni-Flange® 12 in. 350# Restrainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 12 in. 350# Restrainer

  • Fast #
  • Part #FUFR1400D12U
  • Item #3282963
  • Manufacturer Part #UFR1400-D-12-U
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wedges are contoured to fit the pipe
  • High pressure capabilities
  • Auto-torque wedge actuating screws ensure proper installation
  • Made in the USA
  • Gland, screws and segments are protected with black armor guard e-coat
  • 8-wedge
  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • Wedges are mechanically retained in pocket
  • FM approved (4" - 12") and UL listed (4" - 48")
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Epoxy
Collection:
Uni-Flange®
Color Finish Name:
Black
Diameter - Outside:
13-1/5 in
FM Approved:
Yes
Fits Pipe Size:
12 in
Height:
18-1/25 in
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
350 psi
Pressure Class:
350#
Product Type:
Wedge Restraint Gland
UL Listed:
Yes
Weight:
28.5 lb