DESCRIPTION

Ford Meter Box 12 in. Brass Saddle with Iron Pipe Tap

FS71120

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
12 in
Material
Brass, Plastic
Outside Diameter
12-3/4 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY