DESCRIPTION

Ford Meter Box 12 in. CC Double Strap Saddle

FF2021320CCI

Tap Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.75 in - 13.20 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY