DESCRIPTION

Ford Meter Box 12 in. CC Stainless Steel Double Strap Saddle

FFC2021320CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536, ASTM D-2000
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.75 in - 13.20 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY