DESCRIPTION

Ford Meter Box D P Swivel Copper Straight Meter Setter

FVHH7412W1144NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
D P Swivel
End Connection 2
D P Swivel
End Connections
D P Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
12 in
Lead Law Compliant
Yes
Material
Copper