Ford Meter Box 12 in. FIP Copper Straight Line Setter FVV7712B1177NL

DESCRIPTION

Ford Meter Box 12 in. FIP Copper Straight Line Setter

FVV7712B1177NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
12 in
Lead Law Compliant
Yes
Material
Copper
Size
2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday