12 in. Mechanical Joint Ductile Iron Retainer Gland
Uni-Flange® 12 in. Mechanical Joint Ductile Iron Retainer Gland
Frequently Purchased Together
Product Details
- Auto-torque actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head in case future system maintenance or removal is required
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Full circle contact and support of the pipe wall
- Gland colored red for identification purposes
- 8-segment
- Gland, screws and segments are protected with black armorguard e-coat
- Restraining segments are mechanically retained in pockets
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-2241, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe, Waterworks, HDPE Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- Color Finish Name:
- Black
- Diameter - Outside:
- 13-1/5 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 305 psi
- UL Listed:
- Yes
- Weight:
- 37.3 lb