Ford Meter Box 12 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle
FFC2021320IP
Tap Size:
SPECIFICATIONS
- ASTM Specifications
- ASTM A-536
- Coating
- Epoxy
- End Connection 1
- IP
- End Connections
- IP
- Fits Pipe Size
- 12 in
- Material
- Ductile Iron
- Range in
- 8.63 in - 9.05 in
- Tap Size
- 1 in
- Waterworks Application
- Water
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday