12 x 1-1/2 in. CC Double Strap Saddle
12 x 1-1/2 in. CC Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 1-1/2 in