12 x 2 in. IP Double Strap Saddle
12 x 2 in. IP Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- NSF Certified:
- No
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 2 in