12 x 2 in. IP Ductile Epoxy Double Strap Saddle

Part #FFC2021320IP7I  |  Item #4727046  |  Manufacturer Part #FC202-1320-IP7-I

$184.77 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Heavy hex nuts - nuts are coated to prevent galling
  • Ductile iron and asbestos-cement pipe

Specifications

AWWA Specifications: AWWA C-800

Coating: Fusion Bonded Epoxy

End Connection 1: FIPT

End Connections: FIPT

Fits Pipe Size: 12 in

Fitting Type: Saddle

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.75 in - 13.2 in

Tap Size: 2 in

UL Listed: Yes