This product requires certification to purchase.

12 x 3/4 in. IP Ductile Iron and Stainless Steel Double Strap Epoxy Saddle

You last purchased this on
 
Ford Meter Box

12 x 3/4 in. IP Ductile Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFC2021320IP3I
  • Item #4727003
  • Manufacturer Part #FC202-1320-IP3-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 x 3/4 in. IP Ductile Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFC2021320IP3I
  • Item #4727003
  • Manufacturer Part #FC202-1320-IP3-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Ductile Iron, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
12.75 in - 13.20 in
Tap Size:
3/4 in