1/2 x 3/4 in. Grip Joint x Meter Yoke Ball Angle Valve

You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Grip Joint x Meter Yoke Ball Angle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Grip Joint x Meter Yoke Ball Angle Valve

  • Fast #
  • Part #FBA94313GNL
  • Item #4409608
  • Manufacturer Part #BA94-313-G-NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM B62, ASTM B584
End Connection 1:
Yoke
End Connection 2:
Grip Joint
End Connections:
Yoke x Grip Joint
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Valve Size:
1/2 in x 3/4 in
Valve Type:
Yoke Angle Ball Valve