Ford Meter Box
12 x 3/4 in. IP PVC Ductile Iron Double Strap Saddle
Part #FF2021320IP3 | Item #422256 | Manufacturer Part #F202-1320-IP3
$102.36
EACH
(Pricing is for 3/4 in)
Tap Size:
Product Details
- Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Ductile iron and asbestos-cement pipe
Documents
Specifications
AWWA Specifications: AWWA C-800
Coating: Fusion Bonded Epoxy
End Connection 1: FIPT
End Connections: FIPT
Fits Pipe Size: 12 in
Fitting Type: Saddle
Material: Ductile Iron
Maximum Pressure: 350 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Range in : 12.75 in - 13.2 in
Tap Size: 3/4 in
UL Listed: Yes