1/2 x 3/4 in. MIP x FIP Water Service Brass Bushing

You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. MIP x FIP Water Service Brass Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. MIP x FIP Water Service Brass Bushing

  • Fast #
  • Part #FC1813NL
  • Item #4409305
  • Manufacturer Part #C18-13-NL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Body design provides wrench flats to facilitate installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Waterworks Application:
Water