14 x 1 in. FIPT Brass Alloy Single Strap Saddle
14 x 1 in. FIPT Brass Alloy Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- C900 PVC
- Clean Bagged:
- No
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 14 in
- Material:
- Brass Alloy
- NSF Certified:
- No
- Tap Size:
- 1 in
- Weight:
- 17.5 lb