Ford Meter Box

14 x 2 in. IP Ductile Iron Single Strap Saddle

Part #FFC2021530IP7  |  Manufacturer Part #FC202-1530-IP7

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 14 in

Material: Ductile Iron

Tap Size: 2 in