DESCRIPTION

Ford Meter Box 16 in. IP Ductile Iron Double Strap Saddle

FF2021840IP

Tap Size:

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
16 in
Material
Ductile Iron
Tap Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY