DESCRIPTION

Ford Meter Box 16 in. IP Ductile Iron Epoxy Double Strap Saddle with Stainless Steel Band

FFC2021840IP

Tap Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
16 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
18-2/5 in
Range in
17.40 in - 18.40 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY