16 x 1 in. CC Ductile Iron Black Double Strap Saddle

Part #FF2021840CC4  |  Item #89752  |  Manufacturer Part #F202-1840-CC4

$143.49 EACH
(Pricing is for 1 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Black

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 16 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 17.40 in - 18.40 in

Tap Size: 1 in