DESCRIPTION

Ford Meter Box D P Swivel Brass and Copper Straight Meter Setter

FVHC7218W1133NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
End Connections
D P Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
18 in
Lead Law Compliant
Yes
Material
Brass, Copper
NSF Certified
No